{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | TANGFGRIP | |
| Groove width w | 2 mm | |
| Application type | neutral | |
| Through-coolant | no | |
| OAL | 49 mm | |
| CUTDIA | 65 mm | |
| for maximum workpiece ⌀ | 65 mm | |
| axial grooving possible | no | |
| Overhang | 32.5 mm | |
| Manufacturer's designation | TGAQ D65-2-4Z-ECD | |
| Type of product | Cartridges |
| Article number | 273612 2 | |
| EAN / GTIN | 7291075466164 | |
| Manufacturer number | 3387742 |