simturn AX grooving insert, right-hand, L2 = 20.3 mm, ⌀ Dmin / w: 6,2/1,5mm

Article no.: 270613 6,2/1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

⌀ Dmin / w (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AFH9X800
for bores from ⌀ Dmin 6.2 mm
Usable length 20.3 mm
⌀ D 6 mm
Through-coolant no
f 2.95 mm
max. groove depth tmax 1.8 mm
Groove width w 1.5 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 270613 6,2/1,5
EAN / GTIN 2050002066496
Manufacturer number A06.0150.20.62 GR X800
Manufacturer/responsible person SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)
No corner radius (sharp-edged).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart