{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ Ds | 8 mm | |
| Insert size | 5 mm | |
| Application type | left-hand | |
| Shank type | Carbide | |
| Through-coolant | yes | |
| ISO code toolholder | E0408X SVVCR/L05 | |
| Setting angle κ | 72.5 degrees | |
| suitable indexable insert | VC ..0501.. | |
| Minimum pre-drill ⌀ Dmin | 10.2 mm | |
| Centre offset L3 | 5.5 mm | |
| Usable depth T | 3,5 mm | |
| Neck width L4 | 4 mm | |
| Head length L1 | 26 mm | |
| Overall length L | 57 mm | |
| Set of insert screws | 269028 26 | |
| Application | Internal longitudinal turning | |
| Type of product | Boring Bar |
| Article number | 268125 0408/05 | |
| Manufacturer number | 268125 0408/05 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |