{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Shank ⌀ Ds | 25 mm | |
| Insert size | 16 mm | |
| Application type | left-hand | |
| Boring depth up to | 3×D | |
| Shank type | Steel | |
| Standard | Works standard | |
| Through-coolant | yes | |
| ISO code toolholder | A25R SVJCR/L16 | |
| Setting angle κ | 142 degrees | |
| suitable indexable insert | VC.. 1604.. | |
| Minimum pre-drill ⌀ Dmin | 28 mm | |
| Centre offset L3 | 4.6 mm | |
| Clamping height L2 | 24 mm | |
| Neck width L4 | 16.5 mm | |
| Head length L1 | 44 mm | |
| Overall length L | 200 mm | |
| Set of insert screws | 269028 8 | |
| Application | Internal longitudinal turning; Facing | |
| Type of product | Boring Bar | 
| Article number | 261339 25/16 | |
| EAN / GTIN | 4045197654120 | |
| Manufacturer number | 261339 25/16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |