{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ Ds | 16 mm | |
| Insert size | 7 mm | |
| Application type | left-hand | |
| Boring depth up to | 3×D | |
| Shank type | Steel | |
| Standard | Works standard | |
| Through-coolant | yes | |
| ISO code toolholder | A1216M SDUCR/L07 | |
| Setting angle κ | 93 degrees | |
| suitable indexable insert | DC.. 0702.. | |
| Minimum pre-drill ⌀ Dmin | 18 mm | |
| Centre offset L3 | 11 mm | |
| Clamping height L2 | 15 mm | |
| Usable depth T | 4.9 mm | |
| Neck width L4 | 12 mm | |
| Head length L1 | 40.5 mm | |
| Overall length L | 150 mm | |
| Set of insert screws | 269028 7 | |
| Application | Internal longitudinal turning; Facing | |
| Type of product | Boring Bar |
| Article number | 260343 1216/07 | |
| EAN / GTIN | 4045197979124 | |
| Manufacturer number | 260343 1216/07 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |