{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank size | 12 mm | |
| Insert size | 6 mm | |
| Application type | left-hand | |
| Standard | Works standard | |
| Through-coolant | no | |
| ISO code toolholder | SCACR/L 1212M06 | |
| suitable indexable insert | CC.. 0602.. | |
| Functional width L4 | 12 mm | |
| Head length L1 | 12 mm | |
| Overall length L | 150 mm | |
| Set of insert screws | 269021 1 | |
| Setting angle κ | 90 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | Boring bar |
| Article number | 260015 12/06 | |
| EAN / GTIN | 4045197797803 | |
| Manufacturer number | 260015 12/06 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |