{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank size | 32 mm | |
| Insert size | 16 mm | |
| Application type | left-hand | |
| Standard | Works standard | |
| Through-coolant | no | |
| ISO code toolholder | MVJNR/L 3225P16 | |
| suitable indexable insert | VN.. 1604.. | |
| Functional width L4 | 32 mm | |
| Head length L1 | 32 mm | |
| Overall length L | 170 mm | |
| Shim | 259031 39 | |
| Shim screw | 259025 3 | |
| Clamp | 259038 2 | |
| Screw for clamping claw | 259021 1 | |
| Setting angle κ | 93 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | Boring bar |
| Article number | 251707 32/16 | |
| EAN / GTIN | 4045197928252 | |
| Manufacturer number | 251707 32/16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |