{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | QuickTurn | |
| Shank size | 25 mm | |
| Insert size | 12 mm | |
| Application type | left-hand | |
| Through-coolant | no | |
| ISO code toolholder | DSSNR/L 2525M12 | |
| suitable indexable insert | SN.. 1204.. | |
| Functional width L4 | 32 mm | |
| Head length L1 | 49 mm | |
| Overall length L | 150 mm | |
| Shim | 259031 21 | |
| Shim screw | 259025 4 | |
| Clamp | 259038 8 | |
| Setting angle κ | 45 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | Boring bar |
| Article number | 251105 25/12 | |
| EAN / GTIN | 4045197650788 | |
| Manufacturer number | 251105 25/12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |