{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | CNMG 120404 | |
| Corner radius | 0.4 mm | |
| Type | CA025P | |
| Tool material | Carbide | |
| Coating | CVD | |
| Main application | P | |
| Cutting conditions | slightly interrupted | |
| Chip breaker | WQ | |
| Cutting depth ap | 1 mm - 3.5 mm | |
| Feed f | 0.15 mm/rev. - 0.35 mm/rev. | |
| Cutting speed vc main application | 70 m/min - 420 m/min | |
| Number of changes/inserts | 4 | |
| Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
| Type of product | Indexable insert for turning |
| Article number | 250211 CA025P | |
| EAN / GTIN | 4960664863228 | |
| Manufacturer number | TMH00082 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |