{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | KUB Pentron® | |
| Nominal ⌀ DC | 33.2 mm | |
| Drill depth for indexable insert drill up to | 2×D | |
| Shank | ISO 9766 | |
| Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
| Through-coolant | yes | |
| Machining strategy | HPC | |
| Reach L1 | 68 mm | |
| Overhang LA | 93 mm | |
| Shank ⌀ Ds | 40 mm | |
| Shank length Ls | 68 mm | |
| ISO code indexable insert | SOGX 110408 38-... | |
| Set of insert screws | 239652 15IP1 (2.8 Nm) | |
| Number of cutting edges Z | 1 | |
| Type of product | Indexable drill |
| Article number | 236614 33,2 | |
| EAN / GTIN | 4047109277786 | |
| Manufacturer number | U42 33320 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |