Set of insert screws 10 pieces, Type: 1

Article no.: 229696 1
Price per 1 Piece (3.25 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
11 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive IP20
Thread M5
Length L 10 mm
Tightening torque 9 Nm
Manufacturer's designation SR 10511869
Type of product Insert screw

Identification & Classification

Article number 229696 1
EAN / GTIN 7291075421156
Manufacturer number 7006993

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart