{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Softcut® | |
| Cutting edge ⌀ DC | 10 mm | |
| Number of cutting edges Z | 2 | |
| Shank type | Plain shank | |
| Setting angle κ | 90 degrees | |
| Milling application | Circular milling; Ramping; End milling | |
| Spacing of the cutters | unequal spacing | |
| Through-coolant | yes | |
| Machining strategy | MTC | |
| Tool exchange | PowerCard | |
| Overhang L1 | 17 mm | |
| Overall length Ltot | 57 mm | |
| Shank ⌀ Ds h6 | 10 mm | |
| ⌀ D3 | 8 mm | |
| Circular interpolation milling ⌀ Dmin | 18 mm | |
| Circular interpolation milling ⌀ Dmax | 18 mm | |
| Circular interpolation milling ap | 0.7 mm | |
| Ramping angle αmax | 1.67 degrees | |
| Ramping length L for αmax | 6.85 mm | |
| suitable indexable insert | AP.. 0602.. | |
| Set of insert screws | 219827 (6IP; 0.45 Nm) | |
| Type of product | End / face mill |
| Article number | 215609 10/2 | |
| EAN / GTIN | 4045197409775 | |
| Manufacturer number | 215609 10/2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |