{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | TwinCut | |
| Cutting edge ⌀ DC | 125 mm | |
| Number of cutting edges Z | 8 | |
| Shank type | with bore | |
| Setting angle κ | 45 degrees | |
| Spacing of the cutters | unequal spacing | |
| Through-coolant | yes | |
| Tool exchange | PowerCard | |
| maximum external ⌀ Dmax for ON.U inserts | 136.8 mm | |
| maximum external ⌀ Dmax for SN.U inserts | 140.2 mm | |
| Overall length Ltot for SN.U inserts | 63 mm | |
| Overall length Ltot for ON.U inserts | 61.3 mm | |
| Mounting bore ⌀ | 40 mm | |
| suitable indexable insert | SN.U; ON.U | |
| Set of insert screws | 219898 (15IP; 3.8 Nm) | |
| Shim | 219897 | |
| Clamp screw for shim | 219899 | |
| Type of product | Face mill |
| Article number | 213415 125/8 | |
| EAN / GTIN | 4045197605528 | |
| Manufacturer number | 213415 125/8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |