XDHW 10T310, HB7535, Type: UNI

Article no.: 211909 UNI
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €18.72 / 1 Piece
  • from 10 Piece
    €15.60 / 1 Piece
on request
In stock
83 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDHW 10T310
Type UNI
Type HB7535
Tool material Carbide
Number of changes/inserts 2
Corner radius 1 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 211909 UNI
EAN / GTIN 4069515014922
Manufacturer number 211909 UNI
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
210
Steel < 900 N/mm²
P
180
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 2 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart