{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Cutting edge ⌀ DC | 5 mm | |
| Coating | DLC | |
| Tool material | solid carbide | |
| Standard | DIN 6527 | |
| Milling profile | WF | |
| Tolerance nominal ⌀ | e8 | |
| No. of teeth Z | 2 | |
| Helix angle | 45 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
| Shank | DIN 6535 HA to h6 | |
| Through-coolant | no | |
| Machining strategy | MTC | |
| Flute length Lc | 9 mm | |
| Overall length L | 54 mm | |
| Shank ⌀ Ds | 6 mm | |
| Corner chamfer angle | 90 degrees | |
| Feed fz for slot milling in short-chipping aluminium | 0.015 mm | |
| Feed fz for side milling in short-chipping aluminium | 0.02 mm | |
| Colour ring | yellow | |
| Type of product | End / face mill | 
| Article number | 205011 5 | |
| EAN / GTIN | 4045197766793 | |
| Manufacturer number | 205011 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |