Solid carbide tap drilling out tool plain shank with hexagon, TiAlN, for taps: M3

Article no.: 149830 M3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
98 pieces in stock

Select article variation and quantity

for taps Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for taps M3
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Flute length Lc 10 mm
Overall length L 38 mm
Shank ⌀ Ds 3 mm
Shank tolerance h6
Colour ring red
Type of product Drilling out tool

Identification & Classification

Article number 149830 M3
EAN / GTIN 4045197326904
Manufacturer number 149830 M3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 67 HRC
H
10
dry
 
Air
 

Description

Version:

Strong plain shank with hexagon for mounting in a drill chuck and self-centring cutting edge.

Application:

For drilling out broken off taps. Stable clamping is necessary, the hole must be dry and without cutting oil.

Note:

vc for material < 67 HRC 10 – 28 m/min.
Wear safety glasses.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart