{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread size | 5/8-18 UNF | |
| Coating | uncoated | |
| Thread type | UNF | |
| Flank angle | 60 degrees | |
| Tool material | HSS E | |
| Standard | DIN 374 | |
| Tolerance class | 2B | |
| Taper lead form | B | |
| Shank | Plain shank with h9 | |
| Through-coolant | no | |
| Application for type of drilling | up to 3×D for through holes | |
| Cutting direction | right-hand | |
| Thread pitch | 1.411 mm | |
| Threads per inch | 18 | |
| Thread ⌀ | 15.88 mm | |
| Overall length L | 100 mm | |
| Shank ⌀ Ds | 12 mm | |
| Shank square □ | 9 mm | |
| Tapping hole ⌀ | 14.5 mm | |
| Type of threading tool | Machine tap for conventional machining | |
| Number of clamping slots | 3 | |
| Colour ring | without | |
| Number of cutting edges Z | 3 | |
| Thread depth | 47.64 mm | |
| Type of product | Tap |
| Article number | 133402 5/8-18 | |
| EAN / GTIN | 4045197594822 | |
| Manufacturer number | 133402 5/8-18 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |