{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting range with one cutter | 30 mm - 200 mm | |
| Centre drill ⌀ | 6 mm | |
| Morse taper | MT 3 | |
| Type of product | Circle cutter |
| Article number | 119500 00/MK3 | |
| EAN / GTIN | 4033591019232 | |
| Manufacturer number | 21 011 003 | |
| Manufacturer/responsible person | GFS Werkzeuge & Metallverarbeitung GmbH, Gewerbegebiet Limbach 12, 96178 POMMERSFELDEN, Germany, www.gfs-tools.com |