{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal ⌀ DC | 6 mm | |
| overall length | 48 mm | |
| Tool material | HSS E | |
| Standard | Manufacturer’s standard | |
| for hole saw ⌀ | 16 mm - 70 mm | |
| Colour ring | without | |
| Type of product | Centre drills |
| Article number | 118555 6X48 | |
| EAN / GTIN | 4045197674166 | |
| Manufacturer number | 118555 6X48 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |