Clear visor, Type: 5F-11

Article no.: 097873 5F-11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
509 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • UV protection: Standard
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens tinting clear
Lens identification 2C-1.2 3M 1 B38
Colour clear
UV protection Standard
Lens material Polycarbonate
Type of product Visor

Identification & Classification

Article number 097873 5F-11
EAN / GTIN 4046719892235
Manufacturer number 7100029680
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Clear visor made of polycarbonate, thickness 1.5 mm, scratch-resistant and condensation-free on both sides.

Standard:

EN 166

Suitable for:

Headgear Peltor™ G500 No. 097872.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart