Safety helmet EVO® 3, Colour: YELLOW

Article no.: 097863 YELLOW
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
89 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

  • Helmet characteristics: Protection against liquid metal spraying out; Beskyttelsesegenskab indtil -30 °C
  • Width adjustment: Rotary closure

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Helmet characteristics Protection against liquid metal spraying out; Beskyttelsesegenskab indtil -30 °C
Colour yellow
Size 53 cm - 64 cm
Material of helmet shell HDPE
Weight 372 g
Standard DIN EN 397
Width adjustment Rotary closure
Type of product Safety helmet

Identification & Classification

Article number 097863 YELLOW
EAN / GTIN 5038428126106
Manufacturer number AJF170-000-200
Manufacturer/responsible person JSP Safety GmbH, Wiesenstraße 57, 40549 DÜSSELDORF, Germany, www.jspsafety.com

Description

Version:

Thanks to its strong inner shell, the EVO® 3 industrial safety helmet combines outstanding protection with a wide range of comfort benefits. The low-lying neck strap ensures a particularly good fit. The 6-point belt system can be adjusted in depth and ensures maximum fit accuracy. Side and rear ventilation for optimum air movement inside the shell, reducing the helmet temperature by an average of 2-3 degrees. With pleasant functional Chamlon™ sweatband of cotton. Medium screen length. With large printable area for logos and markings.
  • 6-point strap attachment
  • With rotary catch
  • Integral ventilation system

Standard:

DIN EN 397

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart