Ear defenders VeriShield 100, Type: VS110

Article no.: 097762 VS110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
106 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VeriShield 100
Manufacturer's designation VeriShield VS110
SNR value (noise attenuation) 27 dB(A)
Type of product Ear defenders

Identification & Classification

Article number 097762 VS110
EAN / GTIN 7312550351451
Manufacturer number 1035145-VS
Manufacturer/responsible person Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com

Description

Version:

The VeriShield 100 series ear defenders are characterised by their ability to adjust to any shape of head and by their wider shell opening. Long-life shells for sustained demanding activities. The lightweight padded headband offer a perfect seating. The soft memory foam material of the ear shells fits snugly and contributes optimum wearing comfort and better attenuation.
SNR = 27dB (H = 30dB, M = 24dB, L = 19dB).

Note:

Hygiene kits available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart