This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Half mask body Series 7000, Size: M

Article no.: 097239 M

Select article variation and quantity

Size Unit price incl. VAT

Availability

  • Product features: Silicone-free

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features Silicone-free
Manufacturer's designation 7002
Type of product Half-face mask

Identification & Classification

Article number 097239 M
EAN / GTIN 5010027405578
Manufacturer number 7000108591
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

These robust half-masks of silicone-free natural rubber can be adjusted by a flexible ″drop-down″ strap system so that during breaks from work they lie conveniently on the chest. Due to the silicone-free material is the mask particularly suitable for painting work. Double filter system for reduced breathing resistance and good weight distribution. The structured face seal ensures a good seal seating. Patented CoolFlowTM exhalation valve.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart