• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Visitors’ safety glasses, Lens tinting: CLEAR

Article no.: 096808 CLEAR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Lens tinting Unit price incl. VAT

Availability

  • UV protection: Standard
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Frame identification HO 166 FT CE
Lens identification 2C-1.2 HO 1 FT
UV protection Standard
Lens material Polycarbonat
Type of product Safety glasses

Identification & Classification

Article number 096808 CLEAR
EAN / GTIN 4045197959140
Manufacturer number 096808 CLEAR
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Visitors’ glasses, lightweight. Ideal for short-term use for less demanding applications.

Standard:

EN 166; EN 170

Warning:

Intended use
  • Projects eyes against impact by particles with low energy at up to 45 m/s.
  • For use at temperatures from -5C to +55C.
  • For short-term use for less demanding applications.

Reasonably foreseeable misuse
  • Provides no protection against infra-red/UV radiation of dangerous intensities, nor against chemical, thermal or electrical hazards.
  • Not for continuous use.
  • Not for wearing over other glasses.
  • No parts of the safety goggles can be replaced or interchanged with each other.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart