{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Lens identification | 2C-1,2 W 1 FTKN | |
| Lens coating | condensation-free; scratch-resistant; resistant to chemicals | |
| UV protection | UV400 | |
| Frame properties | Side padding | |
| Lens material | Polycarbonat | |
| Type of product | Safety glasses |
| Article number | 096574 YELLOW | |
| EAN / GTIN | 4066853023623 | |
| Manufacturer number | 9198015 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |