{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Contents | 1 | |
| Glove characteristics | Silicone-free; free of latex; Suitable for touch screens | |
| Knitted technology | 18G | |
| EN 388 | 4X21D | |
| EN 407 | X1XXXX | |
| Backing material | INTERCEPT™, Kevlar | |
| Coating | Nitrile foam | |
| Material | Nitrile foam | |
| Coating variant | The palms of the hands | |
| Scope of application | All-round | |
| Colour | black / grey | |
| Glove size | 7 | |
| Weight | 24 g | |
| Length | 196 mm | |
| Application | reusable | |
| silicone-free | yes | |
| Protection category | Category II | |
| Type of glove | Cut-resistant gloves | |
| Cut protection class | D | |
| Type of product | Cut-resistant gloves |
| Article number | 094563 7 | |
| EAN / GTIN | 10076490458581 | |
| Manufacturer number | 11-541/7 | |
| Manufacturer/responsible person | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |