{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Knitted technology | 18G | |
| EN 388 | 4X42B | |
| Backing material | HPPE | |
| Coating | PU/nitrile | |
| Coating variant | The palms of the hands | |
| Scope of application | Precision | |
| Colour | black / green | |
| Glove size | 8 | |
| Application | reusable | |
| Protection category | Category II | |
| Type of glove | Cut-resistant gloves | |
| Cut protection class | B | |
| Type of product | Cut-resistant gloves |
| Article number | 094495 8 | |
| EAN / GTIN | 4045197890290 | |
| Manufacturer number | 094495 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |