Shoe, black VD 3500 SST ESD, S2 NB, EU shoe size: 36

Article no.: 092660 36
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S2
  • Material of protective toe-cap: Aluminium
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Cold insulation: down to -20°C
  • Standard: Inlay type-tested according to DGUV regulation 191

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VD
Gender Unisex
Protection class S2
Material of protective toe-cap Aluminium
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 36
Colour black
Type of product Safety shoes

Identification & Classification

Article number 092660 36
EAN / GTIN 4044348589618
Manufacturer number VD 3500 SST NB 36
Manufacturer/responsible person Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de

Description

Version:

Safety shoe with VARIO Multiflex® technology for less shoe weight.
  • Upper material of ultra-light and smooth micro-fibres.
  • Breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

VARIO DYNAMICS SST safety shoe with SECURE VARIO® heel shock absorption and heat resistant (up to approx. 220°C) Perbunan outer sole and particularly anti-slip (SST-STEITZ SURE STEP).
  • Perbunan Athletic SST outer sole, silver grey.

With genuine leather insole.

Standard:

EN ISO 20345:2011 S2 SRC CI
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092661.
Includes the damping element red and green

Downloads & documents

Suitable products

From the same series "VD" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart