{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GLOBET | |
| Gender | Gentlemen’s | |
| Protection class | S1PS | |
| Material of protective toe-cap | Aluminium | |
| Puncture resistance | Textile | |
| Standard | Inlay type-tested according to DGUV regulation 191 | |
| Characteristics | resistant to fuel | |
| EU shoe size | 48 | |
| Colour | black/red | |
| Type of product | Safety shoes |
| Article number | 092383 48 | |
| EAN / GTIN | 8023796711730 | |
| Manufacturer/responsible person | COFRA S.r.l., Via dell’Euro 53-59, 76121 BARLETTA, Italia, www.cofra.it |