{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | STEFANO | |
| Gender | Gentlemen’s | |
| Protection class | S3 | |
| Material of protective toe-cap | Steel | |
| Puncture resistance | Textile | |
| Standard | Inlay type-tested according to DGUV regulation 191 | |
| electrostatic characteristic | EGB/ESD | |
| Characteristic of the sole | Infinergy sole | |
| Characteristics | Rotary closure | |
| EU shoe size | 41 | |
| Colour | black/blue | |
| Type of product | Safety boots | 
| Article number | 092271 41 | |
| EAN / GTIN | 4030839362785 | |
| Manufacturer number | 768741-41 | |
| Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |