Shoe, black/red uvex 1 x-craft, S1PL, EU shoe size: 43

Article no.: 092134 43
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
15 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S1PL
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex 1
Gender Gentlemen’s
Protection class S1PL
Material of protective toe-cap Composite
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 43
Colour black/red
Type of product Safety shoes

Identification & Classification

Article number 092134 43
EAN / GTIN 4066853011361
Manufacturer number 6802243
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Sporty, ultra-lightweight safety shoe offers full support and flexibility. High abrasion resistance, optimal protection and breathability. Suitable for wearers allergic to chromium. All sole materials are free of silicones, plasticisers and substances which would impair paint adhesion. Width 11.
  • Distance Mesh lining material.
  • 100% metal-free uvex xenova® toecap.
  • Foamed PU overcap to protect the upper material, for significantly longer working life.
  • Interchangeable comfort insole with moisture transport system and additional fore-foot and heel shock absorption.
  • Energy-returning, cushioning midsole uvex i-PUREnrj planet with 15% recycled granulate.
  • ESD security.
  • Lightweight, breathable micro-velour upper material.
  • Two-layer PU outer sole with ergonomic sole design bionom x.

Safety low-profile shoe with perforated upper material and elastic laces with quick-release fastener.

Standard:

EN ISO 20345:2022 S1PL SR

Downloads & documents

Suitable products

From the same series "uvex 1" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart