{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Classic | |
| Gender | Gentlemen’s | |
| Protection class | S3 | |
| Material of protective toe-cap | Steel | |
| Puncture resistance | Steel | |
| electrostatic characteristic | EGB/ESD | |
| EU shoe size | 37 | |
| Colour | black | |
| Type of product | Safety boots |
| Article number | 092092 37 | |
| EAN / GTIN | 4067263113539 | |
| Manufacturer number | 092092 37 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |