Lace-up boot, black/blue SL 805 XP®, S3, EU shoe size: 42

Article no.: 092032 42
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
34 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SL
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 42
Colour black/blue
Type of product Safety boots

Identification & Classification

Article number 092032 42
EAN / GTIN 4043692275888
Manufacturer number 49400 42
Manufacturer/responsible person ATLAS Schuhfabrik GmbH & Co.KG, Frische Luft 159, 44319 Dortmund, Germany, https://www.atlasschuhe.de/

Description

Version:

Lightweight safety shoe made of high-quality, soft leather with special breathability. High return of energy due to INNOFLEX system and dynamic motion support. Ideal for hard industrial floors. Width 10. Multi-width system available.
  • Permanent, active moisture regulation thanks to the aktiv-X functional lining.
  • Metal-free penetration resistance with XP® midsole.
  • Aluminium toecap.
  • MPU® REBOUND SYSTEM, pressure-relieving insole and responsive sole technology.
  • MPU® INNOFLEX sole system with flex grooves for natural rolling behaviour and cloud zone in the heel area to absorb high impact forces.
  • ESD security.

Soft nubuck leather for extra-soft, comfortable sensation when worn.
Lace-up boots with laces.

Standard:

EN ISO 20345:2011 S3 SRC

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart