{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| EN 20471 (high visibility) | Class 2 | |
| Gender | Unisex | |
| Fabric composition | 100% polyester | |
| Material weight / fabric density | 180 g/m2 | |
| Washing | 40 °C coloureds | |
| Colour | yellow / black | |
| Unisex size | M | |
| Standard | EN ISO 20471; EN 343 | |
| Type of product | High visibility parka |
| Article number | 091950 M | |
| EAN / GTIN | 4029201142261 | |
| Manufacturer number | 3160 M | |
| Manufacturer/responsible person | Asatex AG, August-Borsig-Strasse 2, 50126 BERGHEIM, Germany, www.asatex.eu |