{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Special service provision | Textile finishing | |
| Gender | Unisex | |
| Fabric composition | 78% polyester; 10% nylon; 4% Merino; 4% acrylic; 2% elastane; 2% cotton | |
| Colour | navy | |
| EU shoe size | 36-38 | |
| Type of product | Socks |
| Article number | 091924 36-38 | |
| EAN / GTIN | 8023796227859 | |
| Manufacturer number | CL-000-00 XS | |
| Manufacturer/responsible person | COFRA S.r.l., Via dell’Euro 53-59, 76121 BARLETTA, Italia, www.cofra.it |