• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Knee pads - performance 1 pair, black, Type: KNEE

Article no.: 091803 KNEE
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Type Price per 1 Pair (incl. VAT)

Availability

  • Standard: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Standard EN 14404
Type of product Knee pads

Identification & Classification

Article number 091803 KNEE
EAN / GTIN 7040053666641
Manufacturer number 79570_990-STD
Manufacturer/responsible person Helly Hansen Deutschland GmbH, Balanstr. 73, 81541 MÜNCHEN, Germany

Description

Version:

Light knee padding with ethylene vinyl acetate plastic (EVA) on the inner face for extra soft comfort. Sizes: 160 × 240 × 20 mm (W × H × D).
Size: one size.

Standard:

EN 14404

Suitable for:

All Helly Hansen work trousers have knee padding pockets.

Supplied with:

Supplied in pairs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart