{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Gender | Gentlemen’s | |
| Fabric composition | 99% polyester; 1% carbon fibre | |
| Material weight / fabric density | 235 g/m2 | |
| Washing | 95 °C coloureds | |
| Clothing to | DIN EN ISO 1149 anti-static characteristics | |
| Colour | anthracite/dark blue | |
| Clothing size DE | 54 | |
| Standard | EN 13034 | |
| Type of product | Chemical protection jacket |
| Article number | 091535 54 | |
| EAN / GTIN | 4050274248949 | |
| Manufacturer number | 02006 10053 000 2082-54 | |
| Manufacturer/responsible person | HB Protective Wear GmbH & Co. KG, Maischeider Straße 19, 56584 THALHAUSEN, Germany, www.hb-online.com |