{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Highline | |
| Special service provision | Textile finishing | |
| Gender | Gentlemen’s | |
| Fabric composition | 35% cotton; 65% polyester | |
| Material weight / fabric density | 285 g/m2 | |
| Clothing standard | UV standard 801; Oeko-Tex Standard 100 | |
| Washing | 60 °C coloureds | |
| Colour | cornflower blue / navy | |
| Material | Cotton, polyester | |
| Clothing size DE | 44 | |
| Size FR | 40 | |
| Trouser flies | Zip fastener | |
| Trouser leg end form | straight, open | |
| Number of side pockets | 2 | |
| Side pockets | inset | |
| Number of knee pockets | 2 | |
| Number of thigh pockets | 2 | |
| Thigh pocket with flap, hook and loop fastening. | yes | |
| Mobile phone pocket | yes | |
| Type of product | Work trousers |
| Article number | 091321 44 | |
| EAN / GTIN | 4030913065892 | |
| Manufacturer number | 2320044 | |
| Manufacturer/responsible person | PLANAM Arbeitsschutz Vertriebs GmbH, Letter Straße 50, 33442 HERZEBROCK-CLARHOLZ, Germany, www.planam.de |