{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height H | 13 mm | |
| Length A | 70 mm | |
| Width B | 70 mm | |
| maximum load capacity | 750 kg | |
| Type of product | Anti-vibration machine mount |
| Article number | 086006 750 | |
| EAN / GTIN | 4045197349477 | |
| Manufacturer number | EPA 7 / FB62004214 | |
| Manufacturer/responsible person | EFFBE GmbH, Hanauer Landstrasse 16, 63628 BAD SODEN-SALMÜNSTER, Germany, www.effbe.de |