FlyMarker® mini 85/45 needle marker Cordless, Battery capacity: 2X4A·h

Article no.: 085755 2X4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT

Availability

  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface USB interface
Character height 1 mm - 10 mm
maximum marker field width 85 mm
maximum marker field height 45 mm
Power supply Mains operated
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Nominal voltage 18 V
Type of product Needle marker

Identification & Classification

Article number 085755 2X4
Manufacturer/responsible person MARKATOR Manfred Borries GmbH, Bunsenstraße 15, 71642 LUDWIGSBURG, Germany, www.markator.de

Description

Version:

For permanent identification / marking / lettering of batch and series production parts of different materials (steel, stainless steel, aluminium, copper, brass, plastics, tool steel, hardened steels up to 62 HRC, etc.).
  • Powerful electro-magnetic marking needle drive.
  • Simple, intuitive software with password protection and redesigned parameter display for a quick look into each program line.
  • Large 4.3-inch colour display.
  • Latest processor technology for smooth menu navigation and a very short start-up time (boot time).
  • 1:1 preview of the marking field in the display.
  • Casing made of break-proof and glass fibre-reinforced plastic.
  • Interfaces: USB-A, USB-B and Ethernet.
  • Font: Dot matrix in a 5×7 or 9×13 grid, font height 1.0 – 10.0 mm and larger.
  • High-quality double linear guides for precise marking results.
  • Round parts can be marked radially and axially, and also in an arc of a circle.
Extremely handy 100% mobile cordless manual marking system with touch user interface and large 4.3 inch colour display.
  • Supplied with an HPGL package (for marking individual logos and inspection symbols, CE marks etc.)
  • Supplied with a convenience package (e.g. for layer identification, pre-positioning, multiple marking, etc.)
  • Internal memory for several hundred marking files, fonts and logos.
  • Available in 15 languages.

Marking field: 85 × 45 mm.

Supplied with:

Including tool kit, solid carbide marking needle 90°. Adjustment bracket with non-slip coating, setting gauge, and carrying case, 2 pcs. 18 V Li-ion batteries, charger.

Note:

Fonts for character heights greater than 10.0 mm on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart