Glue stick set, 20 pieces, Manufacturer's product number: 048419

Article no.: 083388 048419
Set price 20 Piece (1.35 € / 1 Kilogramm)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
303 pieces in stock

Select article variation and quantity

Manufacturer's product number Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 048419
Chemical basis Ethylene-vinyl acetate copolymer
Shape fixed
melt temperature 200 °C
Characteristics solvent-free
Suitable for material Glass; wood; Stainless steel; Leather; Paper; PP
Colour transparent
Length 25 cm
Glue stick diameter 11 mm
Number of pieces 20
Weight 500 g
Storage temperature 4 °C - 30 °C
Type of product Glue

Identification & Classification

Article number 083388 048419
EAN / GTIN 4007841048419
Manufacturer number 048419
Manufacturer/responsible person Steinel Tools GmbH, Dieselstraße 80-84, 33442 Herzebrock-Clarholz, Germany

Description

Version:

Low-drip glue stick ⌀ 11 mm.
Transparent glue sticks for invisible bonding.

Suitable for:

Hot glue gun No. 083385 and 083386.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart