{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP 20 | |
| AC supply voltage | 250 V | |
| Rated power unrolled | 3500 (16 A) W | |
| Cable class | H05RR-F | |
| Cable structure | 3G1.5 | |
| Material cable | Rubber | |
| Material of body | Sheet metal | |
| Cable length | 50 m | |
| Number of sockets | 4 | |
| Diagnostic system present | no | |
| Power supply | Mains operated | |
| Type of product | Cable drum |
| Article number | 081105 50R | |
| EAN / GTIN | 4003644004751 | |
| Manufacturer number | K2S50GT000 | |
| Manufacturer/responsible person | HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 BABENHAUSEN, Germany, www.hedi.de |