• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Compressed air blow gun, Type: ALU

Article no.: 080120 ALU
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ALU
Material Aluminium
maximum operating pressure 10 bar
Flow rate at 6 bar 250 l/min
Type of product Pistol

Identification & Classification

Article number 080120 ALU
EAN / GTIN 4047322129213
Manufacturer/responsible person Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Version:

Universally applicable, up to 10 bar operating pressure.
High-power compressed air blow gun, precisely controllable; 3 times the blow volume of conventional compressed air guns.
With 1.5 mm standard nozzle.

Supplied with:

Supplied with coupling adapter and hose adapter 9 mm.

Note:

Suitable compressed air blow gun holders can be found under No. 080263 H1 and 955750.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart