Battery starter set, Type: M12NRG4

Article no.: 073839 M12NRG4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
67 pieces in stock

Select article variation and quantity

Type Set price 3 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M12NRG-402
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 12 V
Charging time per battery 80 min
suitable for Milwaukee M12 power tools
Type of product Battery incl. charger

Identification & Classification

Article number 073839 M12NRG4
EAN / GTIN 4002395287260
Manufacturer number 4933459211
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

2 pcs. M12 B4 battery packs, C12 C charger.

Supplied with:

Including a quick charger.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart