• Non è possibile ordinare l‘articolo a causa delle impostazioni sulla visualizzazione dei prezzi.

Catena da taglio 25 cm 1,1 mm Professional

Codice art.: F016800661
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
Codice articolo F016800661
EAN / GTIN 4053423342321
Codice del produttore F016800661
Produttore/persona responsabile Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Deutschland, www.bosch-professional.com

Descrizione

Description:

Accessory for Cordless Chainsaw Replacement Chain 25cm 1.1mm Professional, High-quality chrome plating extends lifetime and performance by keeping it sharp. Specially designed for efficient lubrication Minimal vibration thanks to low profile and reduced kickback. Features 25cm length, 1.1mm gauge, 0.325″ chain pitch, manufactured by Oregon®

Feature:

  • Number of driving links: 46
  • Chain: Oregon chain
  • Chain pitch: 0.325 inches
  • Compatible with: GKE 18V-25 TP
  • Length of the sword: 25 cm
  • Strength of the chain links: 1.1 mm