Descrizione:
Frese a Candela Indexabili, Diametro connessione macchina (DCONMS) 29.4 mm, Cutting Diameter (DC/DCX) 32 mm, Cutting Item Count (CICT) 7, Massima profondità di taglio (APMX) 0.7 mm, Overall Length (OAL) 55 mm
Proprietà:
- Connection Code Machine Side (CCMS): FLEXFIT
- Diametro connessione macchina (DCONMS): 29.4 mm
- Connection Thread Nominal Size Machine Side (THSZMS): M16
- Coolant Supply Property (CSP): Coolant Thru
- Diametro della fresa (DC): 23.2 mm
- Cutting Diameter (DC/DCX): 32 mm
- Diametro massimo della fresa (DCX): 32 mm
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 7
- Massima profondità di taglio (APMX): 0.7 mm
- Drive Size (DRVS): 25.1 mm
- Functional Length (LF): 30 mm
- Master Insert Identification (MIID): FFQ4 SOMT 060210T
- Overall Length (OAL): 55 mm
- Massimo angolo di rampa (RMPX): 1.4 Degrees
- Forza (TQ): 0.9 Nxm