650HBW1/30 Brinell Hardness Reference Material with ISO 6506-3 DAkkS calibration certificate, 60x60x16mm, steel

Artikel-Nr.: 63ETB251
Preis pro 1 Stück
Individuelle Preisanzeige für Geschäftskunden nach Anmeldung.
auf Anfrage
Voraussichtliche Lieferzeit: 1-2 Wochen
0 Stück sofort lieferbar

Variante und Stückzahl wählen

Stückpreis inkl. MwSt.

Verfügbarkeit

Bitte beachten Sie die Lieferzeit und eingeschränkte Beratung:
Diesen Artikel bestellen wir für Sie direkt beim Hersteller, da er nicht Bestandteil unseres Hauptsortiments ist und somit nicht bei uns auf Lager liegt. Infos

Auf die Merkliste setzen

Dieses Produkt teilen

oder kopieren Sie diesen Link

Produktdetails

Identifikation & Klassifikation

Artikelnummer 63ETB251
Herstellernummer 63ETB251
Hersteller/verantwortliche Person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Deutschland, www.mitutoyo.de

Beschreibung

Beschreibung:

Hardness reference materials in quality control: The boost for your process safety! The daily verification, performed by the user, is described in the according hardness testing standards and significantly contributes to quality management processes. In the daily verification process, all parameters of the hardness test system that build up to the hardness value, are examined by indentations on the hardness reference material. This periodical inspection of the machine by means of hardness reference materials should be carried out immediately before the daily start of the test schedule. An according documentation enhances the process safety, as value shifts due to damage or malfunction can be detected easily. In addition, the repeatability of results of the hardness testing machine can also be checked with the hardness reference materials. Mitutoyo. offers a comprehensive range of hardness reference materials (hardness test blocks) in different materials with hardness levels ranging from . 80. to . 650HBW. to suit your quality management procedure perfectly. The tolerance for the nominal value of the hardness testblock is . ± 25HBW. Mitutoyo reference materials: High-end quality Made in Germany - Independent DAkkS calibration according to . DIN EN ISO 6506. and/or . ASTM. . E10. in an accredited laboratory Large square or rectangular surface with large space advantage over triangular or round test blocks Short delivery time MPE ″Maximum Permissible Error″ of the hardness testing system engraved (does apply for carbide materials) – all relevant information at a glance. A range of additional services can be ordered: Up to three different scales on one reference material (Does not apply for Brinell materials). A lasered grid on the surface for accurate indentation spacing. Alternative ASTM. accredited calibration. Double calibration according to . ISO. and . ASTM. standards. A tighter tolerance of ± 15HBW for the nominal value. Compare the surface sizes for the evaluation of the price - performance ratio. Please contact us if you do not find what you are looking for.

Merkmal:

  • Abmessungen: 60 x 60 x 16 mm
  • Akkreditierungsstandard: DIN EN ISO/IEC 17025
  • Akkreditierungsstelle: DAkkS
  • Eindringkörper: Kugeleindringkörper
  • Flächenverhältnis erzwingen: 30
  • Kugeldurchmesser mm: 1
  • Material: Stahl
  • Methode: Brinell
  • Oberfläche: 3.600 mm²
  • Produktpalette: HR-530
  • Produktpalette: HR-610
  • Produktpalette: HR-620
  • Produktpalette: HV-110
  • Produktpalette: HV-120
  • Prüfkraft kgf: 30
  • Prüfkraft N: 294,2
  • Skala 1: HBW1/30
  • Standard: ISO 6506-3
  • Toleranz des Nennwerts: ±25HBW

Services & Produktberater

Prospekte (PDF)

If you see this, something went wrong, or you disabled javascript

Formulare

If you see this, something went wrong, or you disabled javascript

Aktionen

If you see this, something went wrong, or you disabled javascript

Login

Ihre Ansprechperson

Kommission festlegen

Ihre Kundenkarte

Bitte weisen Sie den QR-Code an der Kasse vor.
Abgerufen am 

Im Warenkorb

Zum Warenkorb
Zum Warenkorb