Description:
The cold water high-pressure cleaner HD 10/25-4 SXA Plus is designed for the highest demands on quality and ergonomics. The EASY!Force Advanced high-pressure gun reduces the holding force to zero. The pressure and water volume can be adjusted at the servo control controllers between the lance and the gun. This means that pressure reduction can be used to react to sensitive surfaces – without changing nozzles or adjusting them on the device. The Vibrasoft rotor nozzle dampens noise and vibrations. Assistance systems and LED status indicators provide orientation. The super-class machine impresses with its excellent workmanship and the best materials. The Kern features a robust swash plate pump with a stainless steel piston and brass cylinder head. The slow-running 4-pole motor with water and air cooling is durable and powerful. Integrated aluminum frame carriers form a lightweight chassis, suitable for crane loading. The upright design with vertical motor-pumps unit ensures a compact design and mobility. In addition, an Ultra Guard HD hose with Teflon® coating and plenty of accessories storage is installed, as well as an automatic hose reel for rolling up and unwinding up to 45° - even under pressure.
Feature:
- Dimensions (L × W × H): 607 x 518 x 1063 mm
- Connection cable: 5 m
- Connection capacity: 8.8 kW
- Operating pressure: 80 – 250 bar
- Nozzle size: 047
- Delivery rate: 500 – 1000 l/h
- Weight (with accessories): 81.9 kg
- Weight including packaging: 91 kg
- Max. Pressure: 280 bar
- Current type: 3 / 376 – 424 / 50 V / Hz
- Water inlet: 1?
- Supply temperature: 60°C
Advantage:
Automatic hose reel:- Automatic winding and unwinding up to an angle of 45°, even under pressure.
- Scratch-resistant and smooth Ultra Guard HD hose with Teflon® coating.
Compact upright design with vertically installed motor and pump :- Small footprint and space-saving external dimensions.
- Easy to manoeuvre and transport.
Slow-running 4-pole motor with water and air cooling, robust pump with stainless steel pistons and brass cylinder head:- Long service life with low maintenance costs.
- High performance with high efficiency.
Ergonomic Vibrasoft dirt ejector:- Reduces vibrations by up to 30%.
- Reduces noise and sound levels.
Well-thought-out service concept enables quick on-site operations:- Swivelling pump head.
- Practical oil level indicator and oil drain channel integrated into the chassis.
Assistance systems and LED status display:- Integrated electronics for device monitoring.
- Automatic switch-off in the event of overvoltage or undervoltage.
Comprehensive accessories with EASY!Lock:< >Pressure and water volume can be set on the servo control controller between the lance and the pistol.- EASY!Force Advanced for fatigue-free working without holding forces.
Comprehensive storage options for accessories directly on the device:- Kangaroo pocket.
- Adjustable hooks, e.g. as a 2nd lance or for electric cables.
Main feature:- Automatic hose reel incl. 20 m high pressure
- hose Maximum impact pressure against stubborn dirt
- Up to 50% reduction in set-up times.
Compact upright design concept with vertically installed motor and pump unit:- Maximum stability ensures that the device is secure.
- Long service life with low maintenance costs .
- With suction function and up to 60°C water temperature.
Ergonomic Vibrasoft dirt cutter:- Reduces noise and sound level.
- Enables effortless and longer work with the rotor nozzle.
Well-thought-out service concept enables quick on-site service:- swivelling pump head.
- practical oil level indicator and oil drain channel integrated into the chassis.
- modular component concept consisting of pump, motor and control cabinet.
Assistance systems and LED status display:- Switch-off in the event of leakage or phase failure.
- Pressure and water volume can be set on the servo-control controller between the and pistol.
- EASY!Force Advanced for fatigue-free operation without holding forces.
- Rotatable 1050 mm stainless steel lance.
Extensive storage options for accessories directly on the device:- Adjustable hooks, e.g. as a 2nd or for electric cables.
- Storage for high-pressure hose.
- Automatic hose reel incl. 20 m high-pressure hose
- Maximum impact pressure against stubborn dirt
- LED operating status display
Content:
Oil level sight glass; water inlet made of brass; 4-pole three-phase motor with air and water cooling; 3-piston axial pump: With stainless steel piston; pressure cut-off; integrated water fine filter; motor protection electronics with LED display
Supplied with:
Power nozzle; dirt blaster; high-pressure jet pipe; servo control; EASY!FORCE ADVANCED hand spray gun; hand spray gun with soft grip insert; HD hose 20 / Ultima / DN 8, 315 bar; spray nozzle 1050 mm