Bollards (2 pieces) including strap black, Type: R/W

Article no.: 994310 R/W
Set price 2 Piece (INR 51182.50 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1,000 mm
Baseplate height 20 mm
Baseplate ⌀ 350 mm
Strap length 10,000 mm
Material of strap 50 mm
Colour of the strap red / white
Weight 11 kg
Type of product Bollards

Identification & Classification

Article number 994310 R/W
EAN / GTIN 4251021110742
Manufacturer number GLA85-J 13-9.0 (VP 2)
Manufacturer/responsible person R.Scholz GmbH & Co. KG, Boschweg 34, 48351 EVERSWINKEL, Germany, www.rs-guidesystems.de

Description

Version:

Barrier post for indoors. 10 m belt length make is ideal for barriering off large areas, hence it has many and varied applications over different required distances. Baseplates made of cast iron, baseplate cover in black plastic, posts made of metal.

Application:

For use indoors.

Supplied with:

Set of 2 pieces each including strap.

Colour:

Baseplate black, post black powder-coated.

Note:

Individual digital printing available on request.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart