Corner storage shelf with 4 brackets and 4 pins, suitable for connection to racking depth: 400mm

Article no.: 990080 400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
56 pieces in stock 56 pieces available in 11-14 working days

Select article variation and quantity

suitable for connection to racking depth (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 230
  • Shelf thickness: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 230 kg
Shelf thickness 30 mm
Thickness 30 mm
Shelf width 400 mm
Storage shelf depth 400 mm
suitable for connection to racking depth 400 mm
Application range Storage shelf
Type of product Storage shelf

Identification & Classification

Article number 990080 400
EAN / GTIN 4045197518002
Manufacturer number 990080 400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Complete with 4 brackets and 4 pins.

Application:

Extension to the multi-purpose shelves No. 990000990025.

Colour:

Grey powder-coated.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart